Description
HavensĀ® grip designed for use when light, compact grip is desired and where conductor damage is not a factor. Gripping pressure of the knurled jaw is applied to 1/4 inch (6.35 mm) cable area.
Specifications
| Brand Name | Klein Tools | Sub Brand | Havens® |
| Item Name | Cable Grip | Type | Eccentric Jaw |
| Conductor Range | 1/8 - 1/2 in | Material | Drop Forged Steel |
| Breaking Strength | 2268 kg | Application | For Gripping Cables |
| UPC | 092644472039 |
Packages
| 1 - UNIT - 1 |