KLEIN TOOLS 162520-1 Grip HAVENS 0.5-1"
Description
Designed for use when light compact grip is desired and where conductor damage is not a factor. Gripping pressure of the knurled jaw is applied to 1/4 inch cable area. Has a swing latch to help hold cable in the jaw.
Specifications
| Brand Name | Klein Tools | Sub Brand | Havens® |
| Item Name | Grip | Type | Light/Compact |
| Size | 0.5 - 1 in | Material | Steel |
| Capacity | 3629 kg | Includes | Swing Latch |
| Standards | California Proposition 65 Warning | Application | For Gripping Cables |
| UPC | 092644472237 |
Packages
| 1 - UNIT - 1 |