Abbotsford
KLN16252078

KLEIN TOOLS 162520-7/8 Havens® Pulling Grip Drop Forged Steel

Price $392.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:162520-7/8
Documents Documents

Description

Designed for use when light compact grip is desired and where conductor damage is not a factor. Gripping pressure of the knurled jaw is applied to 1/4 inch cable area. Has a swing latch to help hold cable in the jaw.


Works on 0.38 to 0.88-Inch (9.65 to 22.35 mm) wire rope cable diameter range with max safe load of 8000 lb (3629 kg)

Specifications

Brand Name Klein Tools Sub Brand Havens®
Item Name Pulling Grip Type Aggressive Jaw, Wire Rope
Material Drop Forged Steel Application For Holding Cable
UPC 092644472220

Packages

1 - UNIT - 1