Abbotsford
KLN162816

KLEIN TOOLS 1628-16 Grip CHICAGO for high-strength cables 7-1/4"

Price $1,907.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1628-16
Documents Documents

Description

Designed for cable sizes from 0.31 to 0.62 inch. Double V grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Designed for 0.31 to 0.62-Inches (7.9 to 15.7 mm) diameter cable sizes with max safe load of 15,000 (6803 kg)

Double ''V'' grooves give four-point contact, reducing slipping and providing proper alignment of wire and cable

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Double V
Size 0.31 - 0.62 in Material Steel
Capacity 6803 kg Standards California Proposition 65 Warning
Application For Extra-High Strength Cables, Messenger, Guy Strand UPC 092644470264

Packages

1 - UNIT - 1