Description
Designed for cable sizes from .50'' (12.7 mm) to 0.75'' (19.05 mm). Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago™ |
| Item Name | Pulling Grip | Type | Double V Groove Jaw |
| Size | 3/4 - 1 in | Material | Drop Forged Steel |
| Color/Finish | Gold | Series/Model | 1628 |
| Capacity | 15000 lb | Standards | California Proposition 65 Compliant |
| Application | For Extra-High-Strength Cables, Messenger, Guy Strand | UPC | 092644470356 |
Packages
| 1 - UNIT - 1 |