Abbotsford
KLN162850

KLEIN TOOLS 1628-50 Chicago™ Pulling Grip 1 - 1.82 in

Price $3,582.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1628-50
Documents Documents

Description

Designed for hollow conductors and other large-diameter cables. Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage. These grips are special order only. Please allow 30 days for delivery. These are not returnable. Furnished with removable floating jaw held in place by a bolt swaged into the lever arm of the grip, secured by a nut and cotter pin. Jaw must be removed to insert cable. Orders must specify exact outside diameter of cables, circular mills with strand combination, or manufacturer s code. Minimum-maximum sizes listed indicate the unfinished size-range capability for each Cat. No. Each grip is finished to fit one specific cable size only within range shown. Maximum safe stringing tension 12,500 lbs (5670 kg) to minimize conductor damage.


Removable jaw allows for installation of cable

Round jaws are provide maximum contact with the cable minimizing deformation

Removable floating jaw held in place by a bolt swaged into the lever arm of the grip, secured by a nut and cotter pin

These Made in USA grips are special order only. Please allow 30 days for delivery. These are not returnable.

Jaw must be removed to insert cable

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Pulling Grip Type Chicago Grip
Size 1 - 1.82 in Material Steel
Series/Model 1628 Capacity 25000 lb
Application For Large Diameter Conductors UPC 092644470660

Packages

1 - UNIT - 1