Abbotsford
KLN171660

KLEIN TOOLS 1716-60 Parallel Jaw Grip, 0.7 to 1.3-Inch HDPE Wire

Price $1,443.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1716-60
Documents Documents

Description

This Parallel Jaw grip was specifically designed to securely pull slippery HDPE-coated cable or "tree wire". The innovative high-traction surface grips the cable without damaging the outer jacket. The tough carbide grit technology withstands even the harshest jobsite conditions. The grip is spring-loaded for one-handed operation and easy placement on the conductor.


Securely pulls HDPE-coated cable commonly known as tree wire

Innovative high-traction surface grips the cable without damaging the outer jacket pulls cable diameters 0.7 to 1.3-Inch (1.8 to 3.3 cm)

Tough carbide grit technology withstands even the harshest jobsite conditions

Spring-loaded for one-handed operation and easy placement on the conductor

Common tree wire cable types include General Cable, Hendrix® aerial systems, Rite Lite BLL conductor and Southwire S2 covered cable

Hendrix® is a registered trademark of Marmon Utility, LLC

Southwire® is a registered trademark of Southwire Company, LLC

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Round Size 0.7 - 1.3 in
Material Steel Application Wire Pulling
UPC 092644471698

Packages

1 - UNIT - 1