Abbotsford
KLNKP15036

KLEIN TOOLS KP150-36 Grip pulling flexible-eye medium length 1.5-1.99"

Price $551.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KP150-36
Documents Documents

Description

KP heavy duty-medium length. 1.5 to 1.99 inch cable diameter.


1.50 to 1.99-Inch cable diameter (1-1/2 to 1-63/64-Inch or 38.10 to 50.40 mm)

3280-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Flexible-Eye Size 1.5 - 1.99 in
Material Steel Capacity 3280 lb
Standards California Proposition 65 Warning UPC 092644474842

Packages

1 - UNIT - 1