Abbotsford
KLNKPM075

KLEIN TOOLS KPM075 Grip pulling flexible-eye double weave 0.75-0.99"

Price $307.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPM075
Documents Documents

Description

0.75 to 0.99 inch cable diameter (3/4 to 63/64 inch).


.75-Inch to .99-Inch cable diameter (3/4 63/64-Inch or 19.05 25.00 mm)

1030-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Flexible-Eye Size 0.75 - 0.99 in
Material Steel Capacity 1030 lb
Standards California Proposition 65 Warning UPC 092644474699

Packages

1 - UNIT - 1