Description
KPS heavy duty medium length 0.75 inch to 0.99 inch cable diameter (3/4 to 63/64 inch).
Specifications
| Brand Name | Klein Tools | Item Name | Pulling Grip |
| Type | Double-Weave, Rotating-Eye | Size | 0.75 - 0.99 in |
| Material | Steel | Capacity | 1360 lb |
| Standards | California Proposition 65 Warning | Application | Heavier Pulling Jobs And Ungrounded Wiring |
| UPC | 092644474132 |
Packages
| 1 - UNIT - 1 |