Abbotsford
KLNKPS1002

KLEIN TOOLS KPS100-2 Grip pulling rotating eye medium length 1-1.49"

Price $561.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPS100-2
Documents Documents

Description

KPS heavy duty medium length 1 inch to 1.24 inch cable diameter (1 to 1-15/64 inch).


1.00 to 1.24-Inch cable diameter (1 to 1-15/64-Inch or 25.40 to 31.35 mm)

2560-pound max safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 1 - 1.24 in
Material Steel Capacity 2560 lb
Standards California Proposition 65 Warning UPC 092644474149

Packages

1 - UNIT - 1