Abbotsford
KLNKPS1003

KLEIN TOOLS KPS100-3 Grip pulling rotating eye medium-long length 1-1.49"

Price $691.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPS100-3
Documents Documents

Description

KPS heavy duty medium long length 1 inch to 1.49 inch cable diameter (1 to 1-31/64 inch).

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye, Heavy Duty Size 1 - 1.49 in
Material Steel Capacity 3280 lb
UPC 092644474248

Packages

1 - UNIT - 1