Abbotsford
KLNKPS2003

KLEIN TOOLS KPS200-3 Grip pulling rotating eye medium-long length 2-2.49"

Price $935.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPS200-3
Documents Documents

Description

KPS heavy duty medium long length 2 inch to 2.49 inch cable diameter (2 to 2-31/64 inch).

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 2 - 2.49 in
Material Steel Capacity 5440 lb
Standards California Proposition 65 Warning UPC 092644474262

Packages

1 - UNIT - 1