Description
This versatile grip holds a wider range of ACSR cable sizes reducing the number of grips needed. Klein Parallel Jaw Grips are lightweight and compact. The round jaw holds 0.18 to 0.60-Inch diameter cable with a maximum safe load of 5000 lbs. Features a spring that closes the grip on the cable to maintain the initial position.
Specifications
| Brand Name | Klein Tools | Item Name | Parallel Jaw Grip |
| Type | Parallel Jaw Grip | Size | 0.18 - 0.6 in |
| Material | Steel | Series/Model | 4500 |
| Capacity | 5000 lb | Application | For Guy Strand, EHS, Coated Cable |
| UPC | 092644470714 |
Packages
| 1 - UNIT - 1 |