Abbotsford
KLNKT4501

KLEIN TOOLS KT4501 Grip parallel jaw 4501 series 0.18-0.6"

Price $328.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT4501
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Round jaw holds 0.18 to 0.60-Inch (4.57 to 15.20 mm) diameter cable range

Hot latch closes automatically to guard against grip accidentally disengaging from wire

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.18 - 0.6 in
Material Steel Series/Model 4501
Standards California Proposition 65 Warning Application For Hoists Winches, Tackle Blocks and ACSR Cables
UPC 092644477515

Packages

1 - UNIT - 1