Abbotsford
KLNKT4502

KLEIN TOOLS KT4502 Grip parallel jaw 4502 series 0.18-0.6"

Price $328.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT4502
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Round jaw holds 0.18 to 0.60-Inch (4.57 to 15.20 mm) diameter cable range

Weight: 3.75 pounds

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.18 - 0.6 in
Material Steel Series/Model 4502
Capacity 5000 lb Includes Hot Latch, Spring
Standards California Proposition 65 Warning Application For Hoists Winches, Tackle Blocks and ACSR Cables
UPC 092644477522

Packages

1 - UNIT - 1