Description
Piston to be used with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.
Specifications
| Brand Name | Greenlee | Item Name | Conduit Piston |
| Type | Foam | Size | 3/4 in |
| Material | Steel Rod | Capacity | 3/4 in |
| Application | For Blower or Vacuum Power Fishing System to Start Conduit Run | UPC | 783310110392 |
Packages
| 5 - UNIT - (5) |