Description
Conduit piston, green, 1 inch. Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.
Specifications
| Brand Name | Greenlee | Item Name | Conduit Piston |
| Type | Foam | Size | 1-1/2 in |
| Material | Steel Rod | Color/Finish | Green |
| Capacity | 1-1/2 in | Application | For Blower/Vacuum Power Fishing System |
| UPC | 783310082675 |
Packages
| 1 - UNIT - 1 |