Abbotsford

GREENLEE 3 ft Long 3/8 inch Diameter Telescoping Wire Reacher Fish Pole, Stainless Steel

Price $42.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FP3

Description

WIRE REACHER (36") - FISH POLE

Specifications

Brand Name Greenlee Item Name Fish Pole
Type Round, Wire Reacher Length 3.000 ft
Material Stainless Steel Application For Installation Tube
UPC 783310239024

Packages

5 - UNIT - (5)