Description
Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use.
Specifications
| Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
| Item Name | Fish Tape | Type | Flat, Replacement, Eye Head |
| Length | 240 ft | Material | Steel |
| Application | For Excellent Fishing Performance | UPC | 783310124719 |
Packages
| 1 - UNIT - 1 |