Description
Klein Tools Bull Pins are manufactured for durability. They are machined from quality alloy steel that is heat-treated for strength. The tether hole allows you to fasten to tether for easy access and safety when working at height.
Specifications
| Brand Name | Klein Tools | Item Name | Bull Pin with Tether Hole |
| Type | Standard | Overall Length | 12 in |
| Diameter | 1-5/16 in | Point Diameter | 0.438 in |
| Material | Alloy Steel | Finish | Black Oxide |
| Weight | 2.5 lb | Standards | OSHA 1926.301 |
| UPC | 092644480034 |
Packages
| 1 - UNIT - 1 |