Abbotsford
KLN5416TSR

KLEIN TOOLS 5416TSR Bull Pin/Bolt Bag No. 4 Canvas

Price $33.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5416TSR

Description

Klein's Bull-Pin and Bolt Bag holds two different bull pin sizes (1-Inch and 1-5/16-Inch). Made of sturdy No. 4 canvas and a double bottom, this bag features drain holes at the bottom to release any built-up water. Tunnel loops fit belt widths up to 3-Inch (76 mm).


Tool bag is made of No. 4 canvas

Bolt Bag has drain holes to release any water build-up

Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch)

Specifications

Brand Name Klein Tools Item Name Bull Pin/Bolt Bag
Type 1-Pocket Overall Length 5 in
Material No. 4 Canvas Weight 0.900 lb
For Use With Bull Pin, Bolt Bag Application For Carrying Small Parts
UPC 092644554803

Packages

1 - UNIT - 1