Abbotsford
mil48226105

MILWAUKEE 48-22-6105 Mini Flush Cutters

Price $17.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6105

Description

The Milwaukee mini flush flush cutters produce a flat, straight cut when cutting through thinner wires and cable ties. The slim profile allows for better access into tight spaces. The cushion grips and spring loaded design reduce user fatigue.


Mini flush cutter

Optimized for thinner gauge wire and cable ties

Spring loaded design

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee®
Material Steel Color Red,Silver
Weight 1.87 lb UPC 045242518661

Packages

1 - UNIT - 1