Abbotsford
KLN68005

KLEIN TOOLS 68005 Can Wrench with Hex Nut 3/8, 7/16 in Hexagonal

Price $48.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68005

Description

One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals. The 7/16 socket has a black finish and the 3/8 socket has a silver finish. Sockets are 1-1/4 (32 mm) deep to fit over long binding posts and are thin-walled for easy access into tight areas. Socket ends are color-coded for quick identification of socket sizes. Hex-socket design enables using a wrench to obtain extra torque. Sockets are heat-treated, alloy steel. High-impact, break-resistant handle for long and dependable service.


This Can Wrench is two tools in one and saves space in your pouch

One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals

The 7/16-Inch socket has a black finish and the 3/8-Inch socket has a silver finish, color-coded for quick identification of socket sizes

Sockets are 1-1/4-Inch deep to fit over long binding posts and are thin-walled for easy access into tight areas

Hex-socket design enables using a wrench to obtain extra torque

High-impact, break-resistant handle for long and dependable service

Sockets are heat-treated, alloy steel

Specifications

Brand Name Klein Tools Item Name Can Wrench with Hex Nut
Type Specialty Wrenches Contact Type Hexagonal
Contact Size 3/8, 7/16 in Overall Length 7 in
Handle Type Handgrip Material Steel Alloy
Application For Wrench One End Opens Telephone Box Fasteners UPC 092644680052

Packages

1 - UNIT - 1