Abbotsford
MILLATHAXE10F

MILWAUKEE LATHAXE10-F Hatchet titanium lather's fiberglass handle 13.5" 10oz

Price $159.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:LATHAXE10-F

Description

One of our two solid titanium specialty trades hammers, this is our perfectly balanced titanium Lather's hatchet. Hits like a 16 oz steel hammer with 45% less weight and 10 times less recoil shock. Ergonomic thumb divot in handle for increased control. Lightweight open blade design. 3-position magnetic nail starters.


10oz Solid Titanium Milled Face and 13.5" Durable Fiberglass Handle

Lightweight Open Blade Design

Magnetic Nail Starter

Ergonomic Thumb Divot in Handle for Increased Control

New redesigned 13 in. fiberglass handle

Integrated rubber over molding increases grip and reduces arm fatigue

Integrated rubber over molding increases grip and reduces arm fatigue

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Hatchet Type Milled Striking Face
Overall Length 14 in Head Size 2 in
Head Material Titanium Handle Length 13 in
Handle Type Straight Handle Material Fiberglass
Color Black/Titanium Weight 10 oz
UPC 045242312672

Packages

1 - UNIT - 1