Abbotsford
KLN5PB60020

KLEIN TOOLS 5PB60020 Bar pinch hex 25/32x24"

Price $63.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5PB60020

Description

Used for levering and moving objects into place with a lift and swivel motion. Forged from high-tensile carbon manganese steel for maximum strength. Heel offset to 40° angle for optimum lifting. Hexagon bar profile gives greater control and reduces bar roll. Heat-treated blade ends for maximum toughness. Precision heat treated to best suit product application.

Specifications

Brand Name Klein Tools Item Name Pinch Bar
Type 40° End Angle, Hexagon Bar Size 25/32 in dia
Length 24 in Material Carbon Manganese Steel
Weight 3.4 lb For Use With Leverage
Application Used to Lever and Move Objects into Place with a Lift and Swivel Motion UPC 092644469145

Packages

1 - UNIT - 1