Abbotsford
MIL48229365

MILWAUKEE 48-22-9365 1" Pruner

Price $73.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9365

Description

The MILWAUKEE® 1" Pruner delivers the Easiest Cutting and is More Durable. The ultra-sharp blade and low-friction coating deliver effortless, precise cuts on branches up to 1". The blade attachment is more durable, resulting in a longer life. The 2-position lock allows the pruner to lock at half capacity for quicker cutting on small branches. The slip-resistant dipped grips provide increased control in harsh conditions. The 1" Pruner is covered by a limited lifetime warranty and has a resharpenable steel blade.


Easiest Cutting. More Durable.

Effortless Cuts

More Durable Blade Attachment

Precise Cuts: Ultra Sharp Blade

Cup Capacity: Up to 1"

Low Friction Blade Coating

2-Position Lock: Locks at Half-Capacity for Quicker Cutting on Small Branches

Slip Resistant Dipped Grips

Resharpenable Blade

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Blade Material High Carbon Steel
Handle Length 5.50 in Handle Material Aluminum
UPC 045242222728

Packages

1 - UNIT - 1