Abbotsford

KLEIN TOOLS 3243 Connecting Bar 7/8 in 6 lb 36 in Overall length Hardened Steel

Price $125.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3243

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give greater leverage.

Specifications

Brand Name Klein Tools Item Name Connecting Bar
Type Hex Bar Size 7/8 in
Overall Length 36 in Material Hardened Steel
Weight 6 lb Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665035

Packages

1 - UNIT - 1