Abbotsford
MIL48229034

MILWAUKEE 48-22-9034 12" Pry Bar

Price $17.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9034

Description

The MILWAUKEE® 12" Pry Bar has a SHOCKSHIELD™ grip for ultimate vibration reduction. This pry bar is designed to withstand the toughest of jobsite conditions while remaining sharp enough to pry, pull and scrape in tight spaces. The claws are induction hardened for added strength, ensuring long-lasting sharpness over the life of the pry bar tool. The high leverage head of the pry bar is designed for easier prying.


SHOCKSHIELD™ vibration-reducing grip

Claws stay sharp for better access to tight spaces

Easier prying with high leverage head

Forged from steel for heavy-duty use

Optimized beveled slots for pulling nails

Wear-resistant SHOCKSHIELD™ grip

Beveled edge claws for easy wedging

Corrosion resistant

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Type Accesspry
Material Steel Finish Silver
UPC 045242570133

Packages

1 - UNIT - 1