Abbotsford

KLEIN TOOLS 3260 Drift Pin 7-1/2 in L 11/16 in 8640 Alloy Steel

Price $22.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3260

Description

Machined from quality alloy steel. Tapers are uniform and blend into body diameter. Tough, drop-forged steel will properly end-pein in use. Heat-treated for strength. Black finish for rust resistance.


Tapers are uniform and blend into body diameter

Tough, forged steel will properly end-pein in use

Specifications

Brand Name Klein Tools Item Name Drift Pin
Type Barrel Point Diameter 0.313 in
Length 7-1/2 in Diameter 11/16 in
Material 8640 Alloy Steel Finish Black Oxide
Weight 0.6 lb UPC 092644666605

Packages

1 - UNIT - 1