Abbotsford

KLEIN TOOLS 3261 Drift Pin 8 in L 2.1 cm 8640 Steel

Price $22.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3261

Description

Machined from quality alloy steel. Tapers are uniform and blend into body diameter. Tough, drop-forged steel will properly end-pein in use. Heat-treated for strength. Black finish for rust resistance.

Specifications

Brand Name Klein Tools Type Barrel
Point Diameter 0.438 in Diameter 0.813 in
Material Steel Weight 0.850 lb
UPC 092644666612

Packages

1 - UNIT - 1