Abbotsford

KLEIN TOOLS 3262 Drift Pin 8 in L 2.4 cm 8640 Steel

Price $26.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3262

Description

Machined from quality alloy steel. Tapers are uniform and blend into body diameter. Tough, drop-forged steel will properly end-pein in use. Heat-treated for strength. Black finish for rust resistance.

Specifications

Brand Name Klein Tools Type Barrel
Point Diameter 0.5 in Length 8 in
Diameter 0.938 in Material Steel
Weight 1.100 lb UPC 092644666629

Packages

1 - UNIT - 1