Abbotsford
KLNH80612

KLEIN TOOLS H80612 WELDER'S CHIPPING HAMMER, 10 OZ, 7"

Price $39.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H80612

Description

Klein Tools Chipping Hammer is the essential welding tool to effortlessly remove slag. This tempered steel tool is designed for long-term durability and offers a heat-resistant grip to help reduce damage to the handle. This tool is optimally balanced for control and the shock absorbing grip reduces hand fatigue.


Chipping Hammer features heat resistant grip to help reduce burning and melting of handle

Tempered steel for long term durability

Effortlessly removes slag from all welds

Optimally balanced for control and precision

Shock absorbing grip provides cushioning and reduces hand fatigue

Hole in handle for tethering when working at heights

Versatile dual-sided design with a flat chisel on one end and a pointed chisel on the other, ensuring effective performance at any angle

Specifications

Type Welder's Chipping Hammer Overall Length 6.75 in
Handle Material Heat Resistant Nylon Handle Color Orange
Handle Length 5.75 in Weight 1.280 lb
Application Removing Weld Slag UPC 092644810145

Packages

1 - UNIT - 1