Abbotsford
KLNH80820

KLEIN TOOLS H80820 STRAIGHT-CLAW HAMMER, 20 OZ, 13"

Price $43.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H80820

Description

Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 20-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering when working at height.


20-Ounce forged steel head weight

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Straight Head Weight 20 oz
Head Material Forged Steel Overall Length 12.8 in
Handle Material Fiberglass Handle Color Black/Orange
Handle Length 10 in Weight 1.860 lb
UPC 092644810121

Packages

1 - UNIT - 1