Description
The Klein Tools 18-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle provides unmatched durability, while precision-engineered cushion grips reduce hand fatigue during extended use.
Specifications
| Brand Name | Klein Tools | Type | Claw Hammers |
| Overall Length | 15 in | Handle Type | Straight |
| Handle Material | Steel | Handle Color | Black,Orange |
| Handle Length | 15 in | Weight | 2.210 lb |
| Application | Framing Claw Hammer | UPC | 092644810381 |
Packages
| 1 - UNIT - 1 |