MILWAUKEE 48-22-9080 20oz Curved Claw Smooth Face Hammer
Description
The Milwaukee® 20 oz curved claw smooth face hammer provides the best driving performance in the industry. The hammer features a ShockShield™ grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.
Specifications
| Brand Name | Milwaukee Tool | Sub Brand | Milwaukee?® |
| Face Diameter | 1.5 IN | Head Weight | 20 OZ |
| Head Material | Forged Steel | Overall Length | 14.01 IN |
| Handle Material | Composite,Steel | Handle Length | 14.0 in |
| Weight | 2.06 lb | UPC | 045242505272 |
Packages
| 1 - UNIT - 1 |