Abbotsford
MILFH10CF

MILWAUKEE FH10C-F Hammer titanium smooth face hybrid fiberglass handle 14.5" 10oz

Price $159.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:FH10C-F

Description

Smallest of our solid titanium hammers heads, this is a perfectly balanced little titanium finish hammer. Hits like a 16 oz steel hammer with 45% less weight and 10 times less recoil shock. Ergonomic thumb divot in handle for increased control. Straight claw design. Stiletto's signature magnetic nail starter.


10oz Titanium Head Hits Like a 16oz Steel Head

Magnetic Nail Starter

Durable Fiberglass Grip

Ergonomic Thumb Divot in Handle for Increased Control

Straight Claw Design

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

With a smooth face and light head, this hammer makes the perfect finishing hammer

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Claw Hammer Face Type Smooth
Face Diameter 1.2 in Head Weight 10 oz
Head Material Steel/Titanium Overall Length 14-1/2 in
Head Length 6 in Handle Type Hybrid Curved/Straight
Handle Material Fiberglass Handle Color Black/Titanium
Handle Length 14-1/2 in Includes Magnetic Nail Set
UPC 045242312689

Packages

1 - UNIT - 1