Abbotsford
MILTB3MCSE

MILWAUKEE TB3MCSE 15 oz Ti-Bone III Titanium Hammer with Milled Face and Curved Handle - Special Edition

Price $391.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TB3MCSE

Description

The special edition Stiletto® 15 oz. Ti-bone III hammer with milled face and 18 in. Curved handle is powerful, painless & lightweight. The lightweight hammer has a 180° side nail puller that eases 16p nails out in one motion. It has Stiletto's signature magnetic nail starter. The titanium hammer drives like a 28 oz. Steel hammer and is recommended for pole barn construction, concrete, framing, and remodeling. The hammer has an anti-rotational face, preventing the face from coming loose while in use. A durable grip on the handle will not peel or crack. The hammer's titanium build is 45% lighter weight and delivers the same striking force and strength as steel. Titanium tools produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. These features ensures less downtime, more productivity, and most importantly less pain while working.


Hybrid handle design

Durable constructed grip

Magnetic nail set

Patented side nail puller

Ten times dampening recoil when compared to steel

Lightweight and balanced design

Durable and replaceable steel milled face

Specifications

Brand Name Stiletto Type Titanium Hammer
Head Material Titanium Handle Material Composite
Handle Length 15.875 in UPC 045242558681

Packages

1 - UNIT - 1