Abbotsford
MILTI16SCF

MILWAUKEE TI16SC-F Hammer titanium smooth face hybrid fiberglass handle 18" 16oz

Price $194.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TI16SC-F

Description

At 16 ounces, this is the heavyweight of our solid titanium heads. Perfect for light or heavy framing. Hits like a 28 oz steel hammer with 45% less weight and 10 times less recoil shock. Our fiberglass handles are more durable, have better feel and have more prying strength than hickory. Ergonomic non-slip black TPR grip with thumb divot. Straight claw design. Stiletto's signature magnetic nail starter.


16oz Titanium Head Hits Like a 28oz Steel Head

Magnetic Nail Starter

Durable Fiberglass Grip

Ergonomic Thumb Divot in Handle for Increased Control

Straight Claw Design

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

With a smooth face this hammer makes the perfect patio, decking and siding hammer

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Claw Hammer Face Type Smooth
Face Diameter 2 in Head Weight 16 oz
Head Material Steel/Titanium Overall Length 18 in
Head Length 6 in Handle Type Hybrid Curved/Straight
Handle Material Fiberglass Handle Color Black/Titanium
Handle Length 18 in Includes Magnetic Nail Set
UPC 045242312733

Packages

1 - UNIT - 1