Abbotsford
MILTIB14RSC

MILWAUKEE TIB14RSC STILETTO® TIBONE™ 14oz Smooth/Curved Titanium Framing Hammer

Price $379.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TIB14RSC

Description

The STILETTO® 14oz TIBONE™ Hammer with Smooth Steel Face and Curved Handle is Stiletto Tool's most powerful and most durable hammer. This All-Titanium hammer is 45% less weight and hits like steel. The durable TIBONE™ design is best for framing and pulling nails. The 180° side nail puller and Magnetic Nail Starter fit up to 16D and Duplex Nails. The TIBONE™ Titanium Framing Hammer features a replaceable steel face and multiple grip colors, extending the life of the hammer and providing a personal touch.


45% Less Weight, Hits like Steel

Most Durable Titanium Framing Hammer

Replaceable Grip and Face

180° Side Nail Puller – Pulls up to 16D Nails with Ease

Straight Claw – Fits 8D-16D Nails

Magnetic Nail Starter with Secure Brass Bushing – Fits 8D-16D and Duplex Nails

Available Accessories: TIB-RMA, TIB-MR, TIB-SR, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y, TBRG-P

Made in USA

Specifications

Brand Name Stiletto Sub Brand TIBONE™
Handle Material Titanium Handle Length 14.0 in
UPC 045242812479

Packages

1 - UNIT - 1