Abbotsford

MILWAUKEE TRMB STILETTO® TRIMBONE™ 10oz Titanium Finish Hammer

Price $369.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TRMB

Description

The STILETTO® 10oz TRIMBONE™ Hammer with Smooth Steel Face and Curved Handle is designed for finish with specialized features. This titanium hammer is 45% less weight and hits like steel. The compact D-Face and Trim Claw are ideal for tight spaces. The TRIMBONE™ also features a steel face and a replaceable grip, available in 5 colors. extending the life of the hammer and providing a personal touch. The 180° side nail puller is ideal for 2D-10D nails but has the power to pull up to 16D.


45% Less Weight, Hits like Steel

Compact D-Face

Replaceable Grip and Face

180° Side Nail Puller - Pulls Up To 16D Nails with Ease

Trim Claw - Fits 2D-16D Nails

Magnetic Nail Starter

Accessories Available: TRMB-RS, TRMB-RMA, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y

Made in USA

Specifications

Brand Name Stiletto Sub Brand TRIMBONE™
Head Material Titanium Handle Material Titanium
Handle Length 14.0 in UPC 045242772582

Packages

1 - UNIT - 1