MILWAUKEE STLHDL-MHS Handle replacement straight hickory with wedge 18"
Description
Replacement American hickory adze (rounded rectangle) eye handle. Fits our 16 oz titanium heads only. Includes two round steel wedges, poplar wood wedge, replacement instructions.
Specifications
| Brand Name | Stilleto Tools | Sub Brand | STILETTO® |
| Item Name | Replacement Handle with Wedge | Type | Straight |
| Length | 18 in | Material | Hickory |
| Color/Finish | Tan | For Use With | 16 oz Titanium Heads Only |
| Includes | (2) Round Steel Wedges, (1) Popular Wood Wedge, (1) Replacement Instructions | UPC | 662560900062 |
Packages
| 1 - UNIT - 1 |