Description
Used for driving in star (fencing) droppers. Also used to drive in marker pegs, stakes and concreting stakes. Heavy unit drives droppers very quickly and efficiently. Solid steel handles and slug are welded together, which gives greater strength.
Specifications
| Brand Name | Klein Tools | Item Name | Star Dropper Hammer |
| Face Diameter | 2-1/8 in | Overall Length | 33.859 in |
| Handle Material | Steel | Weight | 19.1 lb |
| Application | Used to Drive in Marker Pegs, Stakes and Concreting Stakes | UPC | 092644469381 |
Packages
| 1 - UNIT - 1 |