Description
Non-sparking, non-marring brass-head hammers. Its fibreglass handle includes TPR overmold for extra comfort and shock absorption. it has built-in overstrike protector absorbs shock and vibration when overstrike occurs. Its large sweep at base prevents loss of grip. Its head is securely epoxied to prevent detachment. It does not contain beryllium.
Specifications
| Brand Name | Klein Tools | Item Name | Non-Sparking Hammer |
| Type | Non Sparking | Face Diameter | 1-3/4 in |
| Head Weight | 4 lb | Overall Length | 16 in |
| Head Width | 2-1/4 in | Head Length | 3-3/4 in |
| Handle Type | Non-Slip Grip | Handle Material | Fiberglass |
| Handle Color | Yellow, Black | Head Color | Gold |
| Handle Length | 14 in | Weight | 4.1 lb |
| Standards | California Proposition 65 Compliant | Application | Fiberglass handle includes TPR overmold for extra comfort and shock absorption. |
| UPC | 092644810503 |
Packages
| 1 - UNIT - 1 |