Abbotsford
KLN7HBRFRH04

KLEIN TOOLS 7HBRFRH04 Sledge Hammer 4 lb Brass Fiberglass and Rubber Handle

Price $312.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7HBRFRH04

Description

Used in non-sparking environments or to avoid damage to strike objects. Head forged from brass for softer, non-damaging blow. Head is pinned to handle as well as epoxies to prevent head coming off. Comfortable, thick rubber grip handle for better protection from shock and vibration. Handle includes both overstrike protection and large sweep at base to prevent loss of grip. This product must be maintained in accordance with Australian standard AS 3797:1991.


Used in non-sparking environments or to avoid damage to struck objects

Head forged from brass for softer, non-damaging blow

Head is pinned to handle as well as epoxied to prevent head coming off

Comfortable, thick rubber grip handle for better protection from shock and vibration

Handle includes both overstrike protection and large sweep at base to prevent loss of grip

This product must be maintained in accordance with Australian standard AS 3797:1991

Specifications

Brand Name Klein Tools Item Name Sledge Hammer
Type Double Face, Industrial Face Diameter 1-5/8 in
Head Weight 4 lb Head Material Brass
Overall Length 16 in Head Width 1-3/4 in
Head Length 4-1/4 in Handle Type Non-Slip
Handle Material Fiberglass and Rubber Handle Color Black
Head Color Natural Handle Length 11-3/4 in
Weight 4.9 lb Application For Use in Non-Sparking Environments
UPC 092644469657

Packages

1 - UNIT - 1