×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48229017

MILWAUKEE 48-22-9017 17oz Smooth Face Framing Hammer

Price $68.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9017

Description

The Milwaukee® 17 oz smooth face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.


Shockshield™ Handle

Most Durable Grip Construction

Magnetic Nail Set

I-Beam Handle Construction

Anti-Ring Claw

Smooth Face

Straight Claw

1.5 in. face diameter

Anti-ring claw

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Face Diameter 1.5 IN Head Weight 17 OZ
Head Material Forged Steel Overall Length 16.125 IN
Handle Material Composite,Steel Handle Length 16.0 in
Weight 1.9 lb UPC 045242505258

Packages

1 - UNIT - 1