Abbotsford
KLN31711

KLEIN TOOLS 31711 FIXED BLADE RASPING JAB SAW

Price $23.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31711

Description

The Klein Tools Fixed Blade Rasping Jab Saw is a versatile tool designed to cut drywall, wallboard, plywood, and plastic with precision. Triple ground teeth enable efficient push and pull cutting, while the ergonomic handle ensures comfort and a firm grip. Integrated rasping holes allow quick material removal, and the durable sheath offers safe storage. Built with a hardened steel blade and robust handle, it delivers reliable performance and durability for tough tasks.

Specifications

Type Jab Saw Blade Length 6.5 in
Overall Length 12.7 in Handle Material Polypropylene,Thermoplastic Rubber
Blade Thickness 0.063 in Application Standard Applications And Penetration Cuts
UPC 092644317118

Packages

1 - UNIT - 1