Description
The Klein Tools 12-Inch (30 cm) High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades.
Specifications
| Brand Name | Klein Tools | Item Name | High Tension Hacksaw |
| Type | High Tension | Blade Length | 12 inch |
| TPI or Pitch | 24 | Blade Material | Bi-Metal |
| Blade Thickness | 0.1 cm | Throat Depth | 5.7 inch |
| Blade Positioning | 45 and 90 Degree Blade Mounts | Blade Storage | In Frame Blade Storage |
| Frame | Steel Frame | For Use With | Metal; Plastic; PVC; PEX; ABS Pipes; Wood |
| Application | Metal; Plastic; PVC; PEX; ABS Pipes; Wood | UPC | 092644314308 |
Packages
| 1 - UNIT - 1 |