Abbotsford
KLN70212

KLEIN TOOLS 702-12 12-inch High-Tension Hacksaw

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:702-12

Description

Adjustable blade tension up to 30,000 PSI for fast, precise cuts. Includes 12-Inch (305 mm) x 24 TPI bi-metal hack saw blade and 6-Inch (152 mm) x 24 TPI bi-metal reciprocating saw blade. Alternative 45-degree mounting for flush cutting. Front mount for reciprocating saw blades. Convenient blade storage in handle.PRODUCT FEATURES:- Adjustable blade tension up to 30,000 PSI for fast, precise cuts- Includes 12-Inch (305 mm) x 24 TPI bi-metal hack saw blade and 6-Inch (152 mm) x 24 TPI bi-metal reciprocating saw blade- Alternative 45-degree mounting for flush cutting- Front mount for reciprocating saw blades- Convenient blade storage in handle- Soft touch grips


Adjustable hand saw blade tension up to 30,000 PSI for fast, precise cuts

Hacksaw includes 12-Inch (305 mm) x 24 TPI bi-metal hack saw blade and 6-Inch (152 mm) x 24 TPI bi-metal reciprocating saw blade

Alternative 45-degree mounting for flush cutting

Front mount for reciprocating saw blades

Convenient blade storage in handle

Soft touch grips

Specifications

Brand Name Klein Tools Item Name Hacksaw
Type High-Tension Blade Length 12 in
Blade Material Bi-Metal Teeth Per Inch 24
Overall Length 16-1/4 in Application 45° Mounting for Flush Cutting
UPC 092644702129

Packages

1 - UNIT - 1 3 - UNIT - 3