Abbotsford
MIL48220104F

MILWAUKEE 48-22-0104F 2PK RASPING JAB SAW

Price $24.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0104F

Description

Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with ribbed indentions to increase handle grip, the new jab saw also features a thick 6” plaster/drywall blade for increased durability and life. The piercing tip makes this tool is ideal for penetrating drywall, and the blade allows you to cut plaster with ease. With a tether-ready lanyard hole and anti-roll handle, the MILWAUKEE® Rasping Jab Saw is perfect for contractors and builders.

Specifications

Brand Name Milwaukee Item Name Rasping Jab Saw
Type Drywall Blade Length 6 in
Blade Material Steel Teeth Per Inch 8
Overall Length 11-1/2 in Handle Type Anti-Roll
Application For Contactors, Builders and for Penetrating Drywall UPC 045242638062

Packages

1 - UNIT - 1